- Durable, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No wood components
- 7.75 cu. ft. internal shelf storage
- Interior contains two non-removable shelves and an anti-ligature shelf for hanging clothes
- Slightly sloped interiors for easy washing and drainage
- Top shelf for additional storage
- Bolt to the wall via concealed pilot holes with hardware of your choice
- Sound dampening
- Passes Flammability UL 94 HB
- Tested to ISO 22196 showing a >99% reduction in bacteria
- Flame Retardant (passes Cal 133) Test reports available upon request
- Manufactured to ISO Quality Standards in the USA
Cortech USA Endurance Locker with No Door, 26"W X 26"D X 78-1/2"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,419.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 78-1/2 in |
| Weight | 78.5 lbs |
Product Details
| Material | Polyethylene |
| Construction Type | Assembled |
| Number of Compartments | 3 |
| Color | Brown |
| Series | Endurance |
| Manufacturers Part Number | 7200BN |
| Brand | Cortech USA |
Warranty
| Warranty | 10 yr |