Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252529

MPN #: PHL1282-1A-K-FA

Hallowell® VersaMax 1-Tier 1 Door Phenolic Locker, Keyed Lock, 12"W x 18"D x 72"H, Assembled

Product Description
The non-porous surfaces of VersaMax™ Phenolic Lockers eliminate the ability for bacteria, mold and mildew to grow and are ideally suited for wet areas. Attractive Figured Annigre wood look is sure to enhance the look of any locker room.

Features:
  • 12"W x 18"D x 72"H
  • Single Tier
  • 1-Wide
  • Assembled
  • 1/2" Thick Doors, 5/16" Thick Sides & Backs, 3/8" Thick Shelves
  • Projecting Finger Pull Handle with Single-Point Cam Latching
  • 14 Gauge 304 Stainless Steel powder coated black
  • Includes Hat Shelf and Two Coat Hooks
  • Included Built-In Cam Key Lock
  • 20 Year Warranty


PRICE
$1,039.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height72 in
Weight104 lbs

Product Details

Lock TypeKeyed Lock
ColorBrown
SeriesVersaMax
Tier TypeSingle Tier
Configuration1 Wide
MaterialPhenolic
Construction TypeAssembled
Number of Compartments1
Manufacturers Part NumberPHL1282-1A-K-FA
BrandHallowell

Warranty

Warranty20 yr