Filtration Group Enduro-Pleat® Pleated Air Filter, 16" x 20" x 2", MERV 8/8A, High Cap. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The Enduro-Pleat® is a filter that is "Built-to-Last". It is constructed with stronger components for longer service life in challenging applications. This filter achieves a MERV 8/8A without an electrostatic charge. The improved air flow and energy cost-savings combined with the extremely low resistance make this filter suitable for a variety of demanding applications. Resist In. W.G. 0.13 @ 375 FPM.
PRICE
$123.00 Sold in packages of 12 / $10.25 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 2 in |
| Height | 20 in |
| Nominal Size | 16 x 20 x 2 in |
| Nominal Height | 20 in |
| Nominal Depth | 2 in |
| Nominal Width | 16 in |
Product Details
| Type | Pleated |
| Color | White |
| Frame | Beverage Board Die Cut |
| Style | High Capacity |
| Package Quantity | 12 |
| Manufacturers Part Number | 13716202 |
| MERV | 8/8A |
| Media Type | Synthetic |
| Brand | Filtration Group |