Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB1953463

MPN #: 48-22-2718

Milwaukee® 48-22-2718 8 Piece Screwdriver Set

Product Description
Featuring hardened tips and forged shanks the Milwaukee® 10 Piece Screwdriver Set provides professional grade solutions and durability to the user. Bit types are marked on the cap of each tool for quick identification and increased efficiency. The comfortable tri-lobe handle allows users to comfortably apply more leverage.

Features:
  • 8 Piece Screwdriver Set with Square Drive
  • Comfortable Tri-Lobe Handle
  • Visible ID markings allows for quick tool identification on jobsite
  • Phillips #1 x 3", Phillips #2 x 1 1/2" Phillips #2 x 4", Phillips #2 x 6", Slotted 1/4" x 1 1/2", Slotted 1/4" x 4", Slotted 3/16" x 6", Slotted 5/16" x 6", Square #1, Square #2
  • Wrench Ready Hex Shanks
  • Loop Maker: Up to 12ga


PRICE
$33.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizePhillips #1x3",#2x4",#2x6" Slotted 1/4"x4",3/16x6",5/16"x6", Square #1 & #2

Product Details

Number of Pieces6
Package Quantity8
DescriptionScrewdriver Set With Square Recess
Manufacturers Part Number48-22-2718
Tip TypeSlotted, Phillips®, Slotted, Square
BrandMilwaukee

Warranty

WarrantyLifetime Limited