Pentel® EnerGel Retractable Pen, Needle Fine Tip, 0.5mm, Blue Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
EnerGel X retractable gel pens contain super-smooth EnerGel ink. Quick-drying, smooth-flowing ink writes on paper with light pressure. Tapered, textured grip is latex-free for extra writing comfort. Color-tinted barrels with curved clip design match the ink color. Gel pen is refillable. Quick-Drying Ink/Textured Grip/Latex-Free Grip/Comfort Grip/Pocket Clip.
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.5 mm |
Product Details
| Type | Pen |
| Style | Gel Pen |
| Point Type | Fine |
| Package Quantity | 12/Pack |
| Description | EnerGel Liquid Gel Pen |
| Refillable | Yes |
| Manufacturers Part Number | PENBLN105C |
| Barrel Color Family | Clear/Blue |
| Retractable | Yes |
| Ink Color Family | Blue |
| Brand | Pentel |