Zebra Sarasa Gel Retractable Pen, Fine, 0.5mm, Blue Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Sarasa Gel Retractable Pen Pens contain a smooth-flowing, water-based, pigment gel ink. Soft rubber grip provides writing comfort and control. Smooth gel ink delivers scratch-free writing. Translucent barrel provides visible ink color and supply. Ink is acid-free and archival quality. Acid-Free Ink/Rubber Grip/Archival-Safe/Scratch Resistant/Visible Ink Supply.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.5 mm |
Product Details
| Type | Pen |
| Style | Gel Pen |
| Point Type | Fine |
| Package Quantity | 12/Pack |
| Description | Sarasa Gel Pen |
| Refillable | No |
| Manufacturers Part Number | ZEB46720 |
| Barrel Color Family | Clear/Blue |
| Retractable | Yes |
| Ink Color Family | Blue |
| Brand | Zebra Pen |