SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

QuietCool Energy Saver Whole House Fan QC ES-1500 - 120V 1500 CFM

QuietCool Energy Saver Whole House Fan QC ES-1500 - 120V 1500 CFM

Item #: WBB2135082

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $773.00

$128.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

QuietCool Classic Whole House Fan QC CL-4700 - 120V 4700 CFM

QuietCool Classic Whole House Fan QC CL-4700 - 120V 4700 CFM

QuietCool Classic Whole House Fan QC CL-1500 - 120V 1500 CFM

QuietCool Classic Whole House Fan QC CL-1500 - 120V 1500 CFM

QuietCool Classic Whole House Fan QC CL-2250 - 120V 2250 CFM

QuietCool Classic Whole House Fan QC CL-2250 - 120V 2250 CFM

QuietCool Energy Saver Garage Attic Fan GA ES-1500 - 120V 1500 CFM

QuietCool Energy Saver Garage Attic Fan GA ES-1500 - 120V 1500 CFM

Cool Attic® 30" Direct Drive Whole House Fan With Shutter

Cool Attic® 30" Direct Drive Whole House Fan With Shutter

Cool Attic® 24" Belt Drive Whole House Fan With Shutter

Cool Attic® 24" Belt Drive Whole House Fan With Shutter

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

QuietCool Energy Saver Whole House Fan QC ES-1500 - 120V 1500 CFM

The QuietCool brand of whole house fans has taken America by storm! The QC ES-1500 advanced whole house fan is a new take on the idea of whole house ventilation. Whole house ventilation allows you to bring the cooler outdoor air through your windows, home, and attic space to thoroughly cool and ventilate both the home and attic. The process of thoroughly cooling the home and attic is called thermal mass cooling. This is what allows your home to stay cooler the next day and resist heating up as much as it would if you only ran the AC to cool the home. QuietCool uses a unique, patented design that uses an acoustical duct attached to an R5 damper box. The result is almost zero noise vibration and whisper quiet operation. As well, the QC ES-1500 uses the innovative ECM energy saver motor that uses hardly any power while moving extreme amounts of air. With the QuietCool QC ES-1500 installed in your bedroom, gone are the days of tossing and turning all night long due to the heat. Simply open a window, flip on the QuietCool, and enjoy a peaceful and cool night of sleep. Better yet, QuietCool is proudly designed and built in the USA with a 98% customer satisfaction.

Please Note this product cannot be shipped to Hawaii

Weights & Dimensions

  • Duct Diameter 14 in
  • Width 14-1/2 in
  • Diameter 14-1/2 in
  • Length 13-3/4 in
  • Height 24 in
  • Ceiling Rough Opening 14-1/4 x 14-1/4 in
  • Duct Length 6 ft
  • Weight 36 lbs

Product Details

  • Number of Speeds 1
  • Voltage 120 V
  • CFM High 1468 CFM
  • Watts 61 W
  • Brand QuietCool
  • Material Steel
  • Decibels 37
  • Hertz 60 Hz
  • Manufacturers Part Number QC ES-1500
  • Color Family Green

Warranty

  • Warranty 10 yr

Compliance & Certifications

  • Certifications UL Listed
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 14, 2018

    Cooling Electronic Equipment
    Your review:
    High wattage use generates a lot of waste heat. The electronic equipment runs 24/7 so continuous use of the Quiet Cool is essential. Works as planned. Equipment stays 5 to 7 degrees Centigrade cooler. AC now cycles rather than running continuously.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
QuietCool Energy Saver Whole House Fan QC ES-1500 - 120V 1500 CFM

QuietCool Energy Saver Whole House Fan QC ES-1500 - 120V 1500 CFM

Item #: WBB2135082

The item above has been added to your shopping list:

List name

Save Item to

Select List

    QuietCool Energy Saver Whole House Fan QC ES-1500 - 120V 1500 CFM
    QuietCool Energy Saver Whole House Fan QC ES-1500 - 120V 1500 CFM
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant