Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Vornado

Model # :WBB2350148

MPN #: PCO375 DC

Vornado® Energy Smart Air Purifier W/ HEPA Filter, 113 CFM, 120V, White

Product Description
Energy Smart meets the Silverscreen in the new PCO375DC. The Vornado Silverscreen Enhanced HEPA Air Purifier destroys what HEPA can't capture. From large particles to small molecules, Silverscreen is the ultimate air purifier. It combines True HEPA filtration to remove up to 99.97% of airborne allergens down to 0.3 microns in size, Advanced Carbon Filter to adsorb odors and gases (including common harmful ones found in the home), and Patented TiO2 Media + UV Light to attack viruses, bacteria, harmful gases and VOC's that True HEPA filters cannot capture. The PCO375DC Silverscreen Enhanced HEPA Air Purifier actively circulates and filters all the air in the room. Advanced sensors monitor dust and odor levels and automatically adjust output. Other features include 8 speeds, Quick clean setting, touch-sensitive controls, filter replacement indicators, sleep mode, control lock and industry leading 5-year product/10-year motor warranty.

Features:
  • Silverscreen Photocatalytic Oxidation
  • Attacks and Destroys Airborne Contaminants
  • Whole Room Air Purification
  • 8 Airflow Settings with Quick Clean Mode
  • Automatic Dust and Odor Sensing Mode
  • Visual Air Quality Indicator
  • 1 True HEPA Filter Captures 99.97% of Contaminants
  • 1 Advanced Carbon Prefilter Captures Odors


CLEARANCE PRICE
$349.99

was $439.95
Save $89.96 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/20 in
Depth11-7/20 in
Height21-3/20 in
Weight16.4 lbs
Cord Length6 ft
Coverage Area175 ft²

Product Details

Assembly RequiredNo
Filtration TypeHEPA / UV
RPM1350 rpm
TypeResidential Air Purifier
CFM113 CFM
ColorWhite
Number of Speeds8
Hertz60 Hz
Purification %Traps 99.97% of particles 0.3 microns and larger
AHAM Dust Rating CADRDust 139 / Smoke 115 / Pollen 151
Wattage48.5 W
Voltage120 V
ControlElectronic
Manufacturers Part NumberPCO375 DC
BrandVornado

Warranty

Warranty5 yr