Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Engine Coolant Thermostat Gasket - Gates 33655

Model #: WBB2440306

MPN #: 33655

Engine Coolant Thermostat Gasket - Gates 33655

|
Questions & Answers (0)
PRICE
$0.55
Usually ships in 2 to 5 days
Engine Coolant Thermostat Gasket

Gates Thermostat Gaskets cut installation time in half. Adhesive-backed gasket material helps prevent the water outlet from breaking.

  • Gasket cement is not needed.
  • Approved for marine applications.
  • Self-adhesive backing holds thermostat in place while water outlet is being installed.


Application Summary: 2004-02 Nissan, Frontier, 4-Cyl. 2.4 L, Thermostat Gasket

Vehicle Fitment: Make\Model   Year(s)
Asuna+ Expand List– Hide List
  • Sunfire - Engine: L4, 1.8L, 1809cc, 110ci, GAS   1993-1993
Austin+ Expand List– Hide List
  • A40 - Engine: L4, 0.9L, 948cc, 58ci, GAS   1960-1961
  • A60 - Engine: L4, 1.6L, 1622cc, 99ci, GAS   1962-1964
  • America - Engine: L4, 1.3L, 1275cc, 78ci, GAS   1968-1970
  • Cambridge - Engine: L4, 1.5L, 1489cc, 91ci, GAS   1960-1961
  • Cambridge - Engine: L4, 1.6L, 1622cc, 99ci, GAS   1962-1964
  • Mini - Engine: L4, 0.8L, 848cc, 52ci, GAS   1960-1966
  • Mini Cooper - Engine: L4, 1.0L, 970cc, 59ci, GAS   1964-1964
  • Mini Cooper - Engine: L4, 1.0L, 997cc, 61ci, GAS   1962-1964
  • Mini Cooper - Engine: L4, 1.0L, 998cc, 61ci, GAS   1962-1964
  • Mini Cooper - Engine: L4, 1.1L, 1071cc, 65ci, GAS   1964-1964
  • Mini Cooper - Engine: L4, 1.3L, 1275cc, 78ci, GAS   1964-1967
  • Mini Moke - Engine: L4, 0.8L, 848cc, 52ci, GAS   1966-1966
  • Princess - Engine: L6, 3.9L, 3904cc, 238ci, GAS   1964-1964
  • Westminster - Engine: L6, 2.9L, 2912cc, 178ci, GAS   1960-1961
Austin Healey+ Expand List– Hide List
  • 100 - Engine: L4, 2.2L, 2199cc, 134ci, GAS   1953-1954
  • 100 - Engine: L4, 2.7L, 2660cc, 162ci, GAS   1953-1956
  • 100-6 - Engine: L6, 2.6L, 2639cc, 161ci, GAS   1956-1959
  • 3000 - Engine: L6, 2.9L, 2912cc, 178ci, GAS   1959-1967
  • Sprite - Engine: L4, 0.9L, 948cc, 58ci, GAS   1958-1962
  • Sprite - Engine: L4, 1.0L, 1000cc, 58ci, GAS   1962-1962
  • Sprite - Engine: L4, 1.1L, 1098cc, 67ci, GAS   1962-1967
  • Sprite - Engine: L4, 1.3L, 1275cc, 78ci, GAS   1966-1970
Ford+ Expand List– Hide List
  • Escort - Engine: L4, 2.0L, 1989cc, 122ci, DIESEL   1984-1987
  • Tempo - Engine: L4, 2.0L, 1989cc, 122ci, DIESEL   1984-1986
Geo+ Expand List– Hide List
  • Storm - Engine: L4, 1.8L, 1809cc, 110ci, GAS   1992-1993
Isuzu+ Expand List– Hide List
  • Stylus - Engine: L4, 1.8L, 1809cc, 110ci, GAS   1992-1992
Kia+ Expand List– Hide List
  • Sportage - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   1995-2002
  • Sportage - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   1995-2002
  • Sportage - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   1995-2002
  • Sportage - Engine: L4, 2.0L, 1998cc, 122ci, GAS   1995-2002
MG+ Expand List– Hide List
  • MGB - Engine: L4, 1.8L, 1798cc, 110ci, GAS   1970-1980
  • Midget - Engine: L4, 1.3L, 1275cc, 78ci, GAS   1967-1974
  • Midget - Engine: L4, 1.5L, 1493cc, 91ci, GAS   1975-1979
Mercury+ Expand List– Hide List
  • Lynx - Engine: L4, 2.0L, 1989cc, 122ci, DIESEL   1984-1987
  • Topaz - Engine: L4, 2.0L, 1989cc, 122ci, DIESEL   1984-1986
Morris+ Expand List– Hide List
  • Minor - Engine: L4, 0.8L, 848cc, 52ci, GAS   1960-1962
  • Minor - Engine: L4, 0.9L, 948cc, 58ci, GAS   1960-1962
Nissan+ Expand List– Hide List
  • 200SX - Engine: L4, 1.8L, 1809cc, GAS   1987-1987
  • 200SX - Engine: L4, 2.0L, 1974cc, GAS   1987-1987
  • 210 - Engine: L4, 1.4L, 1393cc, 85ci, GAS   1979-1979
  • 210 - Engine: L4, 1.5L, 1488cc, GAS   1980-1982
  • 240SX - Engine: L4, 2.4L, 2389cc, GAS   1989-1992
  • 310 - Engine: L4, 1.5L, 1488cc, GAS   1981-1982
  • 720 - Engine: L4, 2.2L, 2164cc, DIESEL   1981-1982
  • Axxess - Engine: L4, 2.4L, 2389cc, GAS   1990-1990
  • Frontier - Engine: L4, 2.4L, 2389cc, GAS   2002-2004
  • Pickup - Engine: L4, 2.4L, 2389cc, GAS   1998-2007
  • Pulsar - Engine: L4, 1.6L, 1597cc, 97ci, GAS   1983-1983
  • Pulsar NX - Engine: L4, 1.5L, 1488cc, GAS   1983-1984
  • Pulsar NX - Engine: L4, 1.6L, 1597cc, 97ci, GAS   1983-1988
  • Pulsar NX - Engine: L4, 1.8L, 1809cc, GAS   1988-1988
  • Sentra - Engine: L4, 1.5L, 1488cc, GAS   1982-1983
  • Sentra - Engine: L4, 1.6L, 1597cc, 97ci, GAS   1985-1985
  • Stanza - Engine: L4, 2.0L, 1974cc, GAS   1983-1983
  • Xterra - Engine: L4, 2.4L, 2389cc, GAS   2000-2004
1
1
Easy online or call-in returns.