Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Engine Cooling Fan Module - Gates FCM103

Model #: WBB2439421

MPN #: FCM103

Engine Cooling Fan Module - Gates FCM103

|
Questions & Answers (0)
PRICE
$226.95
Usually ships in 2 to 5 days
Engine Cooling Fan Module

Most of today's vehicles are equipped with Electric Cooling Fans that are responsible for keeping the engine coolant within a constant temperature range. On several applications these fans are controlled by an engine cooling fan module that precisely controls fan speed to minimize energy lose and maximize fuel economy. Gates offers Engine Cooling Fan Modules that fit popular applications covering millions of vehicles in operation. Our OE Performance replacement modules ensure an exact fit and easy installation while effectively restoring the cooling system to proper operation and performance.

  • Parts are "plug and play" for easy installation
  • On certain applications the module is not available separately from the dealer. Reduce repair cost by replacing the module versus the complete fan assembly
  • Engineered improvement has been incorporated into parts with a high failure rate to improve performance and longevity


Application Summary: 2005-00 Volkswagen, Beetle, 4-Cyl. 2.0 L, Cooling Fan Control Module

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • TT - Engine: L4, 1.8L, 1781cc, GAS   2000-2006
  • TT Quattro - Engine: L4, 1.8L, 1781cc, GAS   2000-2006
Volkswagen+ Expand List– Hide List
  • Beetle - Engine: L4, 1.8L, 1781cc, GAS   2000-2005
  • Beetle - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   2000-2006
  • Beetle - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2000-2005
  • Beetle - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2000-2005
  • Beetle - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2000-2005
  • Beetle - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2000-2005
  • Beetle - Engine: L5, 2.5L, 2480cc, 151ci, GAS   2006-2010
  • Beetle Cabrio - Engine: L5, 2.5L, 2480cc, 151ci, GAS   2010-2010
  • GTI - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2006-2006
  • GTI - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2006-2006
  • GTI - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2006-2006
  • GTI - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2006-2006
  • Golf - Engine: L4, 1.8L, 1781cc, GAS   2000-2006
  • Golf - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   1999-2006
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1999-2006
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1999-2006
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1999-2006
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1999-2006
  • Golf - Engine: V6, 2.8L, 2771cc, GAS   2000-2001
  • Jetta - Engine: L4, 1.8L, 1781cc, GAS   2002-2005
  • Jetta - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   2002-2005
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2002-2005
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2002-2005
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2002-2005
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2002-2005
  • Jetta - Engine: V6, 2.8L, 2771cc, GAS   2000-2001
1
1
Easy online or call-in returns.