Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Engine Oil Filler Cap - Gates 31119

Model #: WBB2439464

MPN #: 31119

Engine Oil Filler Cap - Gates 31119

|
Questions & Answers (0)
PRICE
$13.25
Usually ships in 2 to 5 days
Engine Oil Filler Cap

Durable construction assures long service life. Special finish resists rust and provides excellent protection against underhood heat.



Application Summary: 2020-00 Subaru, Outback, 4-Cyl. 2.5 L, Oil Filler Cap

Vehicle Fitment: Make\Model   Year(s)
Subaru+ Expand List– Hide List
  • Ascent - Engine: H4, 2.4L, 2387cc, 146ci, GAS   2019-2020
  • B9 Tribeca - Engine: H6, 3.0L, 3000cc, GAS   2006-2007
  • BRZ - Engine: H4, 2.0L, 1998cc, 122ci, GAS   2013-2018
  • Baja - Engine: H4, 2.5L, 2458cc, GAS   2003-2006
  • Crosstrek - Engine: H4, 2.0L, 1995cc, ELECTRIC/GAS   2016-2019
  • Crosstrek - Engine: H4, 2.0L, 1995cc, GAS   2016-2019
  • Forester - Engine: H4, 2.5L, 2458cc, GAS   1998-2013
  • Forester - Engine: H4, 2.5L, 2498cc, 152ci, GAS   2011-2018
  • Impreza - Engine: H4, 1.8L, 1781cc, GAS   1993-1997
  • Impreza - Engine: H4, 2.0L, 1994cc, GAS   2002-2005
  • Impreza - Engine: H4, 2.0L, 1995cc, ELECTRIC/GAS   2012-2015, 2017-2019
  • Impreza - Engine: H4, 2.0L, 1995cc, GAS   2012-2015, 2017-2019
  • Impreza - Engine: H4, 2.0L, 1995cc, 122ci, GAS   2012-2015
  • Impreza - Engine: H4, 2.2L, 2212cc, GAS   1995-2001
  • Impreza - Engine: H4, 2.5L, 2458cc, GAS   1998-2014
  • Justy - Engine: L3, 1.2L, 1189cc, GAS   1989-1995
  • Legacy - Engine: H4, 2.2L, 2212cc, GAS   1990-1999
  • Legacy - Engine: H4, 2.4L, 2387cc, 146ci, GAS   2020-2020
  • Legacy - Engine: H4, 2.5L, 2458cc, GAS   1996-2013
  • Legacy - Engine: H4, 2.5L, 2498cc, 152ci, GAS   2013-2020
  • Legacy - Engine: H6, 3.0L, 3000cc, GAS   2008-2009
  • Legacy - Engine: H6, 3.6L, 3630cc, GAS   2010-2017
  • Legacy - Engine: H6, 3.6L, 3630cc, 222ci, GAS   2014-2015
  • Outback - Engine: H4, 2.4L, 2387cc, 146ci, GAS   2020-2020
  • Outback - Engine: H4, 2.5L, 2458cc, GAS   2000-2015
  • Outback - Engine: H4, 2.5L, 2498cc, 152ci, GAS   2013-2020
  • Outback - Engine: H6, 3.0L, 3000cc, GAS   2001-2009
  • Outback - Engine: H6, 3.6L, 3630cc, GAS   2010-2018
  • Outback - Engine: H6, 3.6L, 3630cc, 222ci, GAS   2010-2015
  • SVX - Engine: H6, 3.3L, 3318cc, GAS   1992-1997
  • Tribeca - Engine: H6, 3.6L, 3630cc, GAS   2008-2014
  • Tribeca - Engine: H6, 3.6L, 3630cc, 222ci, GAS   2010-2012
  • WRX - Engine: H4, 2.0L, 1998cc, 122ci, GAS   2015, 2017-2019
  • WRX - Engine: H4, 2.5L, 2458cc, GAS   2012-2016
  • WRX STI - Engine: H4, 2.5L, 2458cc, GAS   2013-2018
  • XV - Engine: H4, 2.0L, 1995cc, ELECTRIC/GAS   2018-2019
  • XV - Engine: H4, 2.0L, 1995cc, GAS   2018-2019
  • XV - Engine: H4, 2.0L, 1995cc, 122ci, GAS   2013-2016
  • XV Crosstrek - Engine: H4, 2.0L, 1995cc, ELECTRIC/GAS   2013-2015
  • XV Crosstrek - Engine: H4, 2.0L, 1995cc, GAS   2013-2015
1
1
Easy online or call-in returns.