Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2437851

MPN #: VVS914

Engine Variable Valve Timing (VVT) Solenoid Filter - Gates VVS914

|
Questions & Answers (0)
PRICE
$9.00
Usually ships in 2 to 5 days
Engine Variable Valve Timing (VVT) Solenoid Filter

Engine Variable Timing Solenoid Filters are designed to OE specifications in form, fit, and performance. They are constructed from high quality materials for durability and maximum service life. Filters effectively capture small particles preventing them from contaminating the Variable Valve Timing (VVT) system.

  • Direct replacement ensures exact fit and easy installation.
  • Micron screens are constructed with polished stainless steel to prevent corrosion.
  • Designed to filter out harmful particles as small as 0.0059 in. (0.149 mm) to prevent damage to VVT components.

Gates, Driven by Possibility



Application Summary: 2006-04 Toyota, Sienna, V-6 3.3 L, Engine Variable Valve Timing Solenoid Filter

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.