Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Engine Variable Valve Timing (VVT) Solenoid - Gates VVS133

Model #: WBB2438204

MPN #: VVS133

Engine Variable Valve Timing (VVT) Solenoid - Gates VVS133

|
Questions & Answers (0)
PRICE
$80.95
Usually ships in 2 to 5 days
Engine Variable Valve Timing (VVT) Solenoid

OE Exact Variable Valve Timing Solenoids are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life. Effectively restores engine performance for better fuel economy, enhanced power, improved idle and reduced emissions.

  • Direct replacement ensures exact fit and easy installation.
  • Continuously controls oil flow for precise timing and maximum engine performance.


Application Summary: 2012-09 Hyundai, Sonata, 4-Cyl. 2.4 L, Engine Variable Valve Timing Solenoid - Intake

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Genesis Coupe - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2010-2012
  • Genesis Coupe - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2010-2012
  • Genesis Coupe - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2010-2012
  • Genesis Coupe - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2010-2012
  • Santa Fe - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2010-2011
  • Santa Fe - Engine: L4, 2.4L, 2359cc, GAS   2010-2011
  • Sonata - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2011-2012
  • Sonata - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2011-2012
  • Sonata - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2011-2012
  • Sonata - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2011-2012
  • Sonata - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2006-2014
  • Sonata - Engine: L4, 2.4L, 2359cc, GAS   2006-2014
  • Tucson - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2010-2011
  • Tucson - Engine: L4, 2.4L, 2359cc, GAS   2010-2011
Kia+ Expand List– Hide List
  • Forte - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2010-2011
  • Forte - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2010-2011
  • Forte - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2010-2011
  • Forte - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2010-2011
  • Forte - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2010-2011
  • Forte - Engine: L4, 2.4L, 2359cc, GAS   2010-2011
  • Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2010-2011
  • Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2010-2011
  • Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2010-2011
  • Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2010-2011
  • Forte Koup - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2010-2011
  • Forte Koup - Engine: L4, 2.4L, 2359cc, GAS   2010-2011
  • Optima - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2011-2011
  • Optima - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2011-2011
  • Optima - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2011-2011
  • Optima - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2011-2011
  • Optima - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2006-2011
  • Optima - Engine: L4, 2.4L, 2359cc, GAS   2006-2011
  • Rondo - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2007-2010
  • Rondo - Engine: L4, 2.4L, 2359cc, GAS   2007-2010
  • Sorento - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2011-2011
  • Sorento - Engine: L4, 2.4L, 2359cc, GAS   2011-2011
  • Sportage - Engine: L4, 2.0L, 1975cc, GAS   2010-2010
  • Sportage - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2011-2011
  • Sportage - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2011-2011
  • Sportage - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2011-2011
  • Sportage - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2011-2011
  • Sportage - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2011-2011
  • Sportage - Engine: L4, 2.4L, 2359cc, GAS   2011-2011
1
1
Easy online or call-in returns.