Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Engine Variable Valve Timing (VVT) Solenoid - Gates VVS134

Model #: WBB2438426

MPN #: VVS134

Engine Variable Valve Timing (VVT) Solenoid - Gates VVS134

|
Questions & Answers (0)
PRICE
$52.95
Out of stock, please check back soon.
Engine Variable Valve Timing (VVT) Solenoid

OE Exact Variable Valve Timing Solenoids are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life. Effectively restores engine performance for better fuel economy, enhanced power, improved idle and reduced emissions.

  • Direct replacement ensures exact fit and easy installation.
  • Continuously controls oil flow for precise timing and maximum engine performance.


Application Summary: 2016-13 Dodge, Dart, 4-Cyl. 2.0 L, Engine Variable Valve Timing Solenoid - Intake

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Dart - Engine: L4, 2.0L, 1995cc, 122ci, GAS   2013-2016
  • Dart - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   2013-2013
  • Dart - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS   2013-2013
  • Dart - Engine: L4, 2.0L, 1997cc, 122ci, GAS   2013-2013

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.