Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172808

MPN #: ESGB-Q-050

Goodway® Enhanced Spin Grit Brush w/ Quick Connect For 1/2" ID Tubes, Pack of 15

Product Description
Dual Diameter Spin-Grit Brushes are recommended for removing soft and light scale deposits from straight, ferrous, and nonferrous internally enhanced tubes. The large diameter end of the brush cleans into the grooves, while the small diameter end cleans the lands of a tube's rifling.

Features:
  • High quality dual diameter spin-grit brush
  • Specially designed for enhanced/spiraled tubes
  • Durable and long lasting
  • Available for tubes 1/2"-1-1/4"(12-11/16-32mm) I.D.


PRICE
$135.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width5/8 in
Height5/8 in

Product Details

MaterialNylon
ColorBlack
Manufacturers Part NumberESGB-Q-050
BrandGoodway