- Model CT10
- Enhanced Visibility Action Back Coverall
- Navy with yellow green Visibility Trim
Red Kap® Enhanced Visibility Action Back Coverall, Navy/Yellow, Polyester/Cotton, Regular, 38"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Regular |
| Size | 38 |
Product Details
| Style | CT10EN |
| Type | High Visibility Coverall |
| Closure Type | Zipper & Gripper |
| Material | 65 Percent Polyester, 35 Percent Cotton |
| Package Quantity | 1 |
| Description | Enhanced Visibility Action Back Coverall - Regular |
| Color | Blue |
| Manufacturers Part Number | CT10ENRG38 |
| Number of Pockets | 6 |
| Brand | Red Kap |