Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160380

MPN #: S78711-NAVY-M

Tough Duck Insulated Safety Coverall, M, Navy

Product Description
These hi-vis insulated coveralls are built for those who want to stay warm all day long. They're also made with convenience in mind. The ankle-to-hip brass zippers and a center front 2-way zipper makes getting these on and off super-fast and easy.

Shell: 100% Cotton 10 oz. Premium Duck with durable water repellent finish

Lining: 100% Polyester quilted to 6 oz. polyester insulation

Features:
  • 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing
  • Heavy duty two way zip front closure
  • Storm fly with snap closure
  • Lay down collar
  • Two upper loss proof pockets with flap and hook and look closure
  • Two lower patch pockets
  • Pencil pocket on sleeve
  • Knit storm cuffs
  • Heavy duty ankle to hip two way side leg zippers
  • Turned under hem allows for 3" tall extension
  • Two rear patch pockets
  • Wind Repellent
  • Embellishment Friendly
  • CSA Class 1 Level 2
  • ANSI Type 0 Class 1
  • Inseam Length: 30"


PRICE
$139.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
Inseam Length30"

Product Details

TypeHigh Visibility Coverall
ClassCSA Class 1 Level 2
ColorBlue
WristsOpen
AnklesOpen
Closure TypeZippered
MaterialCotton
DescriptionDuck Insulated Safety Coverall
Package Quantity1
GenderMen's
Manufacturers Part NumberS78711-NAVY-M
Primary UseCold Weather Protection, High Visibility
BrandTough Duck