- Zipper Closure
- 100% Polyester Smooth Mesh
- 2" Reflective Tape, Brilliant Trim Reflective Edging for Extra Visibility
- Two Lower Outside Cargo Pockets with Grommets and Flaps
- Two Inside iPad Pockets
- Reinforced Webbing
- Certification: Non-ANSI Certified
- Sizes: SM/MD, LG/XL, 2XL/3XL, 4XL/5XL
- Item # 1713-Blue, 1714-Red, 1715-Black, 1716-Dark Green, 1717-Purple, 1719-Pink
GSS Enhanced Visibility Hype-Lite Heavy Duty Vest, 2XL/3XL, Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL/3XL |
Product Details
| Type | Non ANSI Hi Visibility Vest |
| Reflective Tape | Yes |
| Class | Non-ANSI |
| Color | Dark Green |
| Number of Pockets | 6 |
| Number of Inside Pockets | 2 |
| Closure Type | Zipper |
| High Visibility | Yes |
| Material | Polyester |
| Description | Enhanced Visibility Hype-Lite Heavy Duty Vest |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | 1716-2XL/3XL |
| Primary Use | Weather Protection |
| Number of Outside Pockets | 2 |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | Non ANSI Certified |