- 2" Reflective Tape with Contrasting Trim
- 100% Polyester Silk Feeling Mesh with Twill Solid Black Bottom
- Zipper Front Closure Reinforced with Durable Webbing Reinforcement
- Two chest pockets: Right Chest 2-Tier Pencil Pocket, Left Chest Phone Pocket with ID pocket
- Two Lower Outside Cargo Pockets across the front.
- Two Lower Inside Patch Pockets, One pocket fits iPad, One standard sizes for storage
- Hidden Back Pouch with Zipper Opening
- Sizes SM/MD, LG/XL, 2XL/3XL, 4XL/5XL
- Item #1203,1204,1205,1206,1208,Certified: Non-ANSI Certified
GSS Enhanced Visibility Premium Heavy Duty Vest w/ Multi Pockets, 2XL/3XL, Dark Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL/3XL |
Product Details
| Type | Non ANSI Hi Visibility Vest |
| Reflective Tape | Yes |
| Class | Non-ANSI |
| Color | Dark Green |
| Number of Pockets | 7 |
| Number of Inside Pockets | 2 |
| Closure Type | Zipper |
| High Visibility | Yes |
| Material | Polyester |
| Description | Enhanced Visibility Premium Heavy Duty Vest w/ Multi Pockets |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | 1206-2XL/3XL |
| Primary Use | Weather Protection |
| Number of Outside Pockets | 2 |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | Non ANSI Certified |