- Shell: Navy Blue 300D Oxford with PU coating & waterproof taped seams
- 2" ANSI level 2 silver reflective tapes on torso and arms for enhanced visibility
- Sewn in black quilted thermal liner
- Heavy duty zipper front closure
- Rib knit stretch waist band & cuffs to keep the cold air out
- Roll-away hood tucks into the collar with draw string
- 2-slash pockets
- Sizes: S-5X
Petra Roc Enhanced Visibility Quilted Bomber Jacket, ANSI Class 2, Navy Blue, S, NVBJ-S1-S
|
Questions & Answers (0)
Product Description
Features:
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
Product Details
| Type | High Visibility Jacket |
| Class | ANSI Class 2 |
| Color | Blue |
| Style | Bomber |
| Closure Type | Zipper |
| Material | Polyester Oxford |
| Front Closure | Zipper |
| Description | Quilted Jacket |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | NVBJ-S1-S |
| Primary Use | Cold Weather Protection |
| Brand | Petra Roc |
Compliance & Certifications
| Certifications | ANSI-107-2015 Class 2 |