Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bomber II

Model # :WBB3149432

MPN #: J26122C.4X

Bomber II™ Hi-Vis Quilt-Lined Jacket, Type R, ANSI Class 3, 4XL, Fluorescent Yellow/Orange/Blk

Product Description
The Bomber II™ X-Back Jacket – ANSI and CSA compliant high visibility insulated jacket. A highly visible insulated winter wear jacket designed to provide warmth, comfort and safety at an affordable price.

Product Details:
  • CSA Z96 Class 2 Level 2 compliant, 100% waterproof jacket for high visibility
  • Quilted polyester lining provides warmth and comfort
  • Overhead shoulder design for complete freedom of movement
  • Storm fly front and zipper front closure seal out wind and rain
  • Roll-a-way hood in collar for your convenience
  • Slash front pockets with closure
  • Left breast radio pocket with flap closure
  • Elasticized cuffs and waist for comfortable fit
  • Dark colored fabric helps conceal dirt
  • Stitched and taped seams for 100% waterproof protection
  • 210 denier polyester shell for great wear
  • Fluorescent yellow-green background material for excellent daytime visibility
  • 2" two-tone silver reflective tape reflects light for 360° nighttime conspicuity
  • 2 Mic Tabs
  • ANSI/ISEA 107 Type R Class 3 compliant, 100% waterproof jacket for high visibility
  • Material: Fluorescent Yellow‐Green material is 210D PU coated waterproof polyester (3.75 oz.). Material meets the ANSI/ISEA 107 minimum background requirement for Class 3 garments of .80m² (1240 in.²). Black lower front panel is PU coated 210D waterproof nylon (3.4 oz./yd²) . The jacket body and sleeves are lined with black quilted polyester taffeta with 120g/m² fiber fill
  • Color: Fluorescent Yellow‐Green / Black
  • Seam Construction: Stitched & taped, 100% waterproof
  • Closure Type: Black plastic zipper with black metal pull and black plastic pull tab
  • Pockets: There are a total of 7 pockets on the garment: exterior upper left chest radio pocket with hook & loop flap closure (4-1/2" x 5-1/4"), two exterior side "slash" pockets with a flap overlay (pocket entrance: 7-1/2"), two section exterior pen pocket located on the upper left sleeve (3-1/8" x 4-11/16"), interior pocket on the inside upper left of the jacket with hook & loop closure (6.0" x 7.0"), interior pocket on the inside upper right of the jacket with zipper closure (6.0" x 8-1/2")
  • Reflective Tape: ANSI/ISEA 107 and CSA Z96 compliant 2" silver glass bead tape. Fluorescent orange-red underlay (under glass bead tape)
  • Configuration: X Pattern tape layout with 1 horizontal band on body and 2 bands on each sleeve
  • Primary use: Environments where high visibility and warmth are desired for wearer safety and comfort


PRICE
$62.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
Weight2 lbs
Size4XL
Thickness3/8 mil

Product Details

TypeHigh Visibility Jacket
Reflective TapeYes
ClassANSI Class 3
ColorYellow
Number of Pockets7
StyleBomber
Closure TypeZipper
MaterialPolyester/PU Coating
Front ClosureZipper
DescriptionQuilt-Lined Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberJ26122C.4X
WaterproofYes
Primary UseEnvironments Where Hi-Vis & Warmth Are Desired For Wearer Safety & Comfort
BrandBomber II

Compliance & Certifications

CertificationsANSI/ISEA 107, CSA Z96