Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winland Electronics

Model # :WBB3144806

MPN #: TEMP-S-K

Winland Electronics, Inc.™ Enviroalert® Flat Cable Probe Splice Kit

Product Description
The Winland™ Splice Kit ("TEMP-S-K") minimizes the cooler/freezer door gasket impact to sensors inside a condensing environment wired to an EnviroAlert® and EnviroAlert Professional® device outside of the monitored environment as a part of the Winland™ Critical Monitoring Solution. TEMP-S-K is a sensor accessory for: TEMP-L-W, TEMP-H-W, TEMP-L-S, TEMP-L-W, TEMP-UL-S, EAPro®-ULS, HA-4.

Features:
  • Apply in cooler/freezer situations to minimize the door gasket impact
  • Cable clamps and splice connectors included
  • Cable Length: 5.0' (1.53m)
  • Cable Type: 4-conductor flat 18-24 AWG cable
  • Other Contents: 4 splice connectors 18-24 AWG, 4 cable clamps - 1.0" x 1.0" x 0.25" (2.54cm x 2.54cm x 0.64cm)


PRICE
$29.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFlat Cable Probe Splice Kit
DescriptionFlat Cable Probe Splice Kit
ColorGray
ECCNEAR99
Manufacturers Part NumberTEMP-S-K
BrandWinland Electronics

Compliance & Certifications

CE ApprovedCE
RoHSRoHS