Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB1191844

MPN #: 40-FR1012/2

Lavi Industries, 12' Foot Rail Kit, 2" Tube, Polished Stainless Steel

Product Description
Lavi Industries' foot rail kits come with everything you need to quickly install any length of foot rail up to 14'. These high quality kits feature the finest railing and components to ensure a professional installation that will last and look great for years to come. All components are packaged together in easy to carry cartons for convenient storage and transportation to the jobsite. Once at the jobsite the product is well protected and easy to maneuver to the point of installation. Everything you need is included and cut to size so you won't need to spend time looking for the right components and cutting to length. Simply unpack and install. Required tools: Drill, screwdriver, safety goggles. Additional lengths can be joined together.

Kits Include:
  • High Quality Metal Railing: True solid metal (not plated) ensures years of beauty and durability. Wall thickness measures .050".
  • Combination Brackets: These classic brackets attach to the face of the bar or counter and extend to the floor for added support and stability.
  • Flush End Caps: For a clean look that complements any traditional or contemporary decor.
  • Internal Splices: For joining rail segments. Splice seams are hidden under the bracket collars for a sleek continuous look.
  • All screws and hardware.
  • A complete installation guide.


PRICE
$625.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Thickness.050 in
Diameter2 in

Product Details

Material304 Grade Stainless Steel
Package Quantity(1)-12' Rail Tube
ColorSilver
Manufacturers Part Number40-FR1012/2
Product TypeFoot Rail Kit
BrandLavi Industries