Features:
- Durable Polypropylene, wooden-like brushed texture, looks like real wood
- Unique and innovative ergonomic design that offers superior comfort
- All weather and water resistant, UV protected, doesn't rust or decay like regular outdoor furniture
- Maintenance free, Stress free
- Set includes two armchairs, one loveseat and a table
- Really easy to assemble, no special tools required
- Sturdy and stable structure
- Effortless to move around or store away
- Product care: Hose off and wipe clean
- Pillows not included
- Seat Height: 15" inches
- Seat Depth: 16-3/4" inches
- Loveseat capacity 661 lbs
- Armchair capacity 330 lbs
- Table capacity 165 lbs
- 1 Year Warranty