- All-purpose ultrasonic baths for the laboratory use
- Automatically adjusts for light or heavy loads in stainless steel tank
- 37 kHz microprocessor controlled ultrasonic generators adjust to load
- Operating modes: Eco and Dynamic
- Eco mode for gentle cleaning of sensitive parts
- Dynamic mode for powerful cleaning, degassing solvents and for mixing, dissolving and dispersing samples
- Timer range: 1 to 30 minutes or continuous operation
- Auto shutoff after 12 hours of continuous operation for safety
- Temperature range: 30 to 80°C
- 1.5 gal. unit and upwards contains rear drain with convenient side valve
- Relatively quiet operation
Elmasonic EP30H Ultrasonic Cleaner with Heater/Timer/2 Modes, .75 gal
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$865.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 9.4 x 5.4 x 3.9 in |
Product Details
| Display | LED |
| Voltage | 115 V |
| Includes | Includes plastic cover |
| Phase | 1 |
| Features | 2 Ultrasonic Modes: Eco & Dynamic |
| Timer | 1-30 Minutes, Continuous-Operation |
| Ultrasonic Power | 320W |
| Volume (Gal/L) | 0.75 / 2.83 |
| Brand | Elma |
| Frequency | 37 k Hz |
| Heat Power | 80W |
Warranty
| Warranty | 2 yr |