Marathon Motors, GT1037, 50HP, 1800RPM, 230/460V, 3PH, 326T FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon Motors are designed meet the new Energy Efficient standards. These Motors are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction. Horsepower ranges from 1/3 - 400 Hp.
PRICE
$4,149.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 725 |
| Opposite End Bearing Size | 6312 |
| Drive End Bearing Size | 6312 |
Product Details
| 60 Hertz kW | 37 kW |
| Bearing Opp Drive End | 6311 |
| 50 Hertz Horsepower | 40 HP |
| 50 Hertz SF | 1.15 |
| KVA Code | G |
| Motor RPM 50 Hertz | 1500 rpm |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1800 rpm |
| 50 Hertz Voltage | 190/380 V |
| 50 Hertz FLE | 93.6 % |
| 50 Hertz RPM | 1500 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | GT1037 |
| Enclosure | TEFC |
| 50 Hertz Full Load Amps | 114/57 A |
| Service Factor | 1.15 |
| Bearing Drive End | 6312 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 30 kW |
| Insulation Class | F |
| Horsepower | 50 HP |
| Orientation | Horizontal |
| Frame | 326T |
| Hertz | 60/50 Hz |
| Starting Type | Y Start D RUN OR INV |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 94.5 |
| Nameplate RPM | 1800 rpm |
| Full Load Amps | 119/59.5 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |