Marathon's EPAct Efficient Motors are designed meet the new Energy Efficient standards. These Motors are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction. Horsepower ranges from 1/3 - 400 Hp.
Marathon Motors EPAct Efficiency Motor, GT1027, 25HP, 3600RPM, 230/460V, 3PH, 284TS FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 510 |
| Opposite End Bearing Size | 6211 |
| Drive End Bearing Size | 6211 |
Product Details
| 60 Hertz kW | 18.7 kW |
| Bearing Opp Drive End | 6211 |
| 50 Hertz Horsepower | 20 HP |
| 50 Hertz SF | 1.15 |
| KVA Code | G |
| IP Code | 43 |
| Motor RPM 60 Hertz | 3600 rpm |
| 50 Hertz Voltage | 190/380 V |
| 50 Hertz FLE | 91.70 Percent % |
| 50 Hertz RPM | 3000 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | GT1027 |
| Enclosure | TEFC |
| 50 Hertz Full Load Amps | 55/27.5 A |
| Service Factor | 1.15 |
| Bearing Drive End | 6211 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 14.9 kW |
| Insulation Class | F |
| Horsepower | 25 HP |
| Orientation | Horizontal |
| Frame | 284TS |
| Starting Type | Across The Line |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 91.7 |
| Nameplate RPM | 3600 rpm |
| Full Load Amps | 56/28 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |