x

Take 15% off your entire order!

Offer applied at checkout

+

Rubber-Cal EPDM Commercial Grade Rubber Sheet 1/2" Thick 2' x 1' Black

Rubber-Cal EPDM Commercial Grade Rubber Sheet 1/2" Thick 2' x 1' Black

Item #: WBM1734846

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.01 up to 41% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber-Cal "EPDM" Commercial Grade 60A Rubber Sheet, 1/2"THK x 24"W x 12"L, Black

This blended rubber sheet, Ethylene Propylene Diene Monomer, provides very good resistance to weathering, ozone and UV exposure. It is highly recommended for applications where the elastomer will have excessive exposure to the environment. EPDM makes a great hanger flap, roof pad, or outdoor industrial rubber curtain. It provides very good chemical resistance and dynamic properties. E.P.D.M. blended material is considered a non-oil resistant material. This flexible EPDM roll products offers good pliability and elasticity. The EPDM rubber (blend) has a minimum tensile strength of 725 PSI (5 MPA) and acts as an Ideal EPDM gasket material, weighing 1.25LBS per square foot in 1/8 thick and 55-65 Durometer. Our EDPM black rubber sheet is sold in rubber strips andoffers excellent outdoor life that is highly recommended for UV-resistant use.

  • WIDTH FEET 2
  • BRAND Rubber-Cal
  • CONSTRUCTION Rubber
  • MATERIAL EPDM Rubber
  • DESCRIPTION Sheet Rubber
  • LENGTH FEET 1
  • WEIGHT LBS 8.83
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 20-109-0500-24-012
  • OUTSIDE WIDTH INCHES 24
  • LENGTH INCHES 12
  • WIDTH INCHES 24
  • THICKNESS INCHES 0.5
  • COLOR FINISH Black
  • OVERALL LENGTH FEET 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubber-Cal Neoprene Commercial Grade Rubber Sheet 1/2" Thick 2' x 1' Black

Item #: M1906176

Not Yet Rated

Usually ships in 2 to 5 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber-Cal EPDM Commercial Grade Rubber Sheet 1/2" Thick 2' x 1' Black

Rubber-Cal EPDM Commercial Grade Rubber Sheet 1/2" Thick 2' x 1' Black

Item #: WBM1734846

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber-Cal EPDM Commercial Grade Rubber Sheet 1/2" Thick 2' x 1' Black
    Rubber-Cal EPDM Commercial Grade Rubber Sheet 1/2" Thick 2' x 1' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant