Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2359113

MPN #: BULK-RS-E60-82

EPDM Rubber Strip, 120"L x 1-1/2"W x 1/32" Thick, 60A, Black

Product Description
EPDM is ideal for use outdoors and has excellent resistance to weather. It is particularly well suited for use in applications with steam and water.

PRICE
$17.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width1-1/2 in
Thickness1/32 in
Tensile Strength1000 psi
Density1.50 g/cm3 lbs/ft³
Tear Strength20 N/mm

Product Details

ColorBlack
Material Temperature Range-30 to 250 F °F
Durometer60A
UV ResistanceExcellent
Compression Set0.33
MaterialEPDM
DescriptionEPDM Rubber Strip No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-E60-82
Backing TypePlain
GradeStandard
Chemical ResistanceGood
Oil ResistancePoor
ShapeStrip
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BA 607