Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
USA Sealing

Model # :WBB2362080

MPN #: BULK-RS-E60-427

EPDM Rubber Strip, 120"L x 4"W x 3/32" Thick, 60A, Black

Product Description
EPDM is ideal for use outdoors and has excellent resistance to weather. It is particularly well suited for use in applications with steam and water.

PRICE
$66.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width4 in
Thickness3/32 in
Tensile Strength1000 psi
Density1.50 g/cm3 lbs/ft³
Tear Strength20 N/mm

Product Details

ColorBlack
Material Temperature Range-30 to 250 F °F
Durometer60A
UV ResistanceExcellent
Compression Set0.33
MaterialEPDM
DescriptionEPDM Rubber Strip No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-E60-427
Backing TypePlain
GradeStandard
Chemical ResistanceGood
Oil ResistancePoor
ShapeStrip
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BA 607