Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275141

MPN #: EXP19LTRD

Lightweight Expedition Aluminum Transport Chair with Seat Belt, Red Frame

Product Description
Lightweight Expedition Transport Wheelchair with Hand Brakes, Red Frame

Although the Expedition 19" Aluminum Transport Chair by Drive Medical weighs only 19 pounds, it supports up to 300 lbs. This transport chair comes standard with 12" rear flat free tires to provide a stable ride over a variety of terrain. The companion activated wheel locks and seatbelt make the Expedition Aluminum Transport Chair safe and easy to use. The Expedition folds down flat for convenient storage and transportation.

Features and Benefits
  • Limited lifetime warranty Wheelchair comes assembled
  • Powder coated aluminum frame is lightweight, durable and is available in blue and red
  • Seat is made from durable lightweight nylon upholstery and a seatbelt and hand brakes are included for additional safety considerations
  • Companion activated wheel locks
  • Black composite wheels require virtually no maintenance and incorporate non-marring surface
  • Comes with padded armrests
  • Back folds down for storage and transport
Product Specifications
  • Actual Product Weight: 19 lbs
  • Armrest Length: 14"
  • Armrest to Floor Height: 27"
  • Back of Chair Height: 18"
  • Brakes: Rear Handle Loop Brakes
  • Casters: 8"
  • Closed Width: 10.75"
  • Folded Dimensions: 38" x 10.75" x 38"
  • Number of Wheels: 4
  • Overall Length w/ Riggings: 38"
  • Overall Product Height: 38"
  • Overall Product Length: 38"
  • Overall Product Width: 22"
  • Primary Product Material: Aluminum
  • Rear Wheels: 12" x 1" Flat Free
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 19"
  • Width Between Armrest Pads: 16"
  • Width Between Posts: 16.75"
  • Depth of Seat Upholstery: 16"
  • Width of Seat Upholstery: 19"
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height38 in
Weight Capacity300 lbs
Weight19 lbs
Seat Width19 in
Seat Depth16 in
Overall Length with Riggings38 in
Overall Width Closed10-3/4 in
SizeStandard
Seat To Floor Height19 in
Overall Width Opened22 in
Back Height18 in

Product Details

TypeTransport Chair
Frame Color FamilyRed
ArmrestsFixed Arms
ColorBlack
FootrestSwing-away Footrests
DescriptionLightweight Expedition Transport Chair
Package Quantity1
Manufacturers Part NumberEXP19LTRD
BrandDrive Medical

Warranty

WarrantyLifetime Limited