Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB3201839

MPN #: EQM005SD-SD-10-460V-CC

Harrington® EQ Electric Chain Hoist with Motorized Trolley, 1/2 Ton Capacity, 10' Lift, 460V

Product Description
Designed for easy operation and installation, Harrington's® MRQ Series dual speed motorized trolley paired with our EQ Series three-phase dual speed electric chain hoists are the answer for lifting and moving material in medium- and heavy-duty industrial applications. Both hoist and trolley are dual speed via VDF so you can fine tune speed to meet your needs.

Features:
  • Pull-Rotor Motor Brake: Extremely durable and reliable, this advanced design contains no brake coil to fail like conventional disc brakes
  • External Motor Fan: Functions to quickly eliminate resistor, motor and brake heat. This results in improved hoist duty rating and greatly lengthens brake life. Motor is totally enclosed, fan cooled (TEFC)
  • Precision Machined Helical Gears: Immersed in oil bath lubrication results in quiet, smooth and cool operation
  • Chain Container: Durable plastic containers are standard
  • Corrosion Resistant Load Chain: Nickel-plated, Grade 80, DIN chain for superb durability and strength
  • Forged Carbon Steel Hooks: Under excessive loads will open gradually and not fracture. Ball bearings produce smooth rotation. Bottom hook will swivel 360°. Heavy-duty hook latches are standard
  • Compact Aluminum Body: Die-cast body is lightweight and offers low headroom – one of the best in the industry. Paint is electrostatically applied
  • Completely Sealed Body: Suitable for both indoor and outdoor applications, including harsh environments. (Consult Owner's Manual for details.) Gaskets throughout the hoist provide for an IP55 rating
  • Variable Frequency Drive (VFD): Dual speed controls via "under-the-cover" variable frequency drive for both single-phase and three-phase hoists. VFD includes count hour meter, load limiter and no-load high-speed function
  • Long Life Friction Clutch: Protects hoist from damage and prevents overwinding
  • Upper/Lower Limit Switch: Low profile upper and lower limit switches provide excellent headroom
  • Unique Chain Guide: Provides quiet and smooth guiding of chain. Heavy cast iron construction for improved wear versus stamped steel design offered by many manufacturers
  • Durable Push Button Pendant: Easy to use, one-handed operation. Rated IP65. Standard control voltage is 24V. Strain relief wire is molded to pendant cord for added support and dependability. E-Stop is standard on all pendants
  • Extreme Duty Motor: Increased performance through 30/10-minute duty rating, H4 classification, Class B insulation, cooling fins and external thermal motor protection
  • Load Sheave: Five deep-groove pockets fully support the load chain during operation. Reduces vibration and chain wear. Provides true vertical lift
  • Operating Conditions: Recommended for -4° to +104°F and humidity of 85% or less
Trolley Features:
  • Drop Stops
  • Bumpers
  • Shafts fit wide flange range and have spacers for easy adjustments
  • All steel wheels have shielded ball bearings and will fit a flat or tapered beam flange


PRICE
$8,069.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight146 lbs
Control Cord Length8-3/16 ft
Travel Speed13 - 80 ft
Head Room17-5/16 in
Lift10 ft
Flange Width2-1/4 to 6 in
Lift Speed25/4.2 ft/min

Product Details

TypeElectric Chain Hoist w/ Motorized Trolley
Horsepower1 HP
ColorYellow
SeriesEQ
Hertz50/60 Hz
Voltage460 V
MaterialAluminum
Phase3
Package Quantity1
Manufacturers Part NumberEQM005SD-SD-10-460V-CC
SuspensionTrolley
Operating Conditions-4°F to 104°F
BrandHarrington

Warranty

Warranty3 yr