Work Table, 72"W x 30"D x 33-1/2"H, 16/304 stainless steel top, 18/304 stainless steel undershelf & legs, 3" adjustable feet, knock-down. NSF. Assembles in 3 minutes or less.
Winholt Equipment® 304 Stainless Steel Table, 72 x 30", Flat Top & Undershelf, 3" Backsplash
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,195.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 33-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 105 lbs |
| Gauge | 16 ga |
| Base Gauge | 18 ga |
| Nominal Height | 33-1/2 in |
| Backsplash Height | 3 in |
Product Details
| Assembly Required | Yes |
| Number of Legs | 4 |
| Leg Style | Round Tubular Leg |
| Material | 304 Stainless Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | DTS-3072-HKD |
| Primary Use | Foodservice |
| Shelf Material | 18 Ga. Stainless Steel |
| Leg Material | Stainless Steel |
| Brand | Winholt |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Undershelf & Backsplash |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Base Material | 304 Stainless Steel |
| Top Material | 304 Stainless Steel |
Compliance & Certifications
| Certifications | NSF |