Drawer Size and Divider type:
- (3) 3" Type C
- (5) 3" Type E
- (5) 3" Type F
- (5) 3" Type N
Weights & Dimensions
| Width | 30 in |
| Depth | 27-3/4 in |
| Height | 59 in |
| Weight | 783.2 lbs |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | No Lock |
| Type | Stationary |
| Color | Regal Blue |
| Drawer Material | Steel |
| Dividers | Included |
| Number of Drawers | 18 |
| Cabinet Type | Full Height |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | 4420-01-BL |
| Drawer Quantity (Drawer Height) | 18(3") |
| Base Type | Forkliftable Frame |
| Brand | Equipto |
Warranty
| Warranty | Lifetime |