SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Equipto 30"W Modular Cabinet 9 Drawers w/Dividers, 44"H, No Lock-Textured Regal Blue

Equipto 30"W Modular Cabinet 9 Drawers w/Dividers, 44"H, No Lock-Textured Regal Blue

Item #: WBB527161

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,220.34 up to 26% OFF

Price: $2,391.00

$398.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Global Industrial™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Global Industrial™ Modular Drawer Cabinet, 7 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Global Industrial™ Modular Drawer Cabinet, 7 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Global Industrial™ Modular Drawer Cabinet, 9 Drawers, w/Lock, 36"W x 24"D x 57"H, Blue

Global Industrial™ Modular Drawer Cabinet, 9 Drawers, w/Lock, 36"W x 24"D x 57"H, Blue

Equipto 30"W Modular Cabinet 13 Drawers w/Dividers, 59"H, Keyed Alike Lock-Textured Regal Blue

Equipto 30"W Modular Cabinet 13 Drawers w/Dividers, 59"H, Keyed Alike Lock-Textured Regal Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Equipto 30" x 44" Modular Drawer Cabinet - 9 Drawers - No Lock - Textured Regal Blue

This 30"W x 27-3/4"D x 44"H cabinet is made of all steel construction with no assembly required. Heavy duty steel drawers can accommodate up to 400 lbs. each. 100% drawer extension. One piece welded frame. Fork lift channels on base. . Limited Lifetime Warranty.

Drawer Size and Divider type:

  • (1) 3" Type C
  • (3) 4.5" Type E
  • (2) 4.5" Type G
  • (3) 4.5" Type P

Weights & Dimensions

  • Depth 27-3/4 in
  • Width 30 in
  • Height 44 in
  • Drawer Weight Capacity 400 lbs
  • Weight 475.28 lbs

Product Details

  • Number of Drawers 9
  • Drawer Material Steel
  • Dividers Included
  • Construction Type Assembled
  • Lock Type No Lock
  • Type Stationary
  • Brand Equipto
  • Material Steel
  • Style Counter Height
  • Manufacturers Part Number 4411-01-BL
  • Color Family Blue
  • Drawer Quantity (Drawer Height) 1(3"), 8(4-1/2")

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto 30"W Modular Cabinet 9 Drawers w/Dividers, 44"H, No Lock-Textured Regal Blue

Equipto 30"W Modular Cabinet 9 Drawers w/Dividers, 44"H, No Lock-Textured Regal Blue

Item #: WBB527161

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant