Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Equipto 30"Wx59"H Modular Cabinet 8 Drawers w/Dividers, & Lock-Textured Regal Blue

Equipto 30"Wx59"H Modular Cabinet 8 Drawers w/Dividers, & Lock-Textured Regal Blue

Item #: WBB527758

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • With Lock
  • No Lock

With Lock

  • Blue
  • Gray

Blue

$2,852.00 up to 22% OFF

Price: $2,218.00

$369.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Equipto 30"W Modular Cabinet 13 Drawers w/Dividers, 59"H, Keyed Alike Lock-Textured Regal Blue

Equipto 30"W Modular Cabinet 13 Drawers w/Dividers, 59"H, Keyed Alike Lock-Textured Regal Blue

Global Industrial™ Modular Drawer Cabinet, 9 Drawers, w/Lock, 36"Wx24"Dx57"H, Blue

Global Industrial™ Modular Drawer Cabinet, 9 Drawers, w/Lock, 36"Wx24"Dx57"H, Blue

Global Industrial™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Global Industrial™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Equipto 30"W Modular Cabinet 9 Drawers w/Dividers, 44"H, No Lock-Textured Regal Blue

Equipto 30"W Modular Cabinet 9 Drawers w/Dividers, 44"H, No Lock-Textured Regal Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Equipto 30"Wx59"H Modular Cabinet 8 Drawers w/Dividers, & Lock-Textured Regal Blue

Modular drawer cabinets provide a versatile system for high density storage of parts, tools, and equipment. Equipto's design utilizes precision engineered components in a rugged design that will provide years of reliable performance. 400 pound capacity drawers; 100%drawer extension; one piece welded frames, fork lift channels on base of cabinet, 27-3/4" depth, 59" height.

Drawer Size and Divider type:

  • (1) 4.5" Type E
  • (3) 6" Type R
  • (3) 7.5" Type G
  • (1) 9" Type S

Weights & Dimensions

  • Depth 27-3/4 in
  • Width 30 in
  • Height 59 in
  • Drawer Weight Capacity 400 lbs
  • Weight 487.57 lbs

Product Details

  • Number of Drawers 8
  • Drawer Material Steel
  • Dividers Included
  • Construction Type Assembled
  • Lock Type With Lock
  • Type Stationary
  • Brand Equipto
  • Material Steel
  • Style Full Height
  • Manufacturers Part Number 4428-01-4101-BL
  • Color Family Blue
  • Drawer Quantity (Drawer Height) 1(4-1/2"), 3(6"), 3(7-1/2"), 1(9")

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto 30"Wx59"H Modular Cabinet 8 Drawers w/Dividers, & Lock-Textured Regal Blue

Equipto 30"Wx59"H Modular Cabinet 8 Drawers w/Dividers, & Lock-Textured Regal Blue

Item #: WBB527758

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant