Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipto

Model # :WBB526381

MPN #: 4484H-BL

Equipto 45"W Modular Cabinet 10 Drawers w/Dividers, 59"H, No Lock-Textured Regal Blue

Product Description
Modular drawer cabinets provide a versatile system for high density storage of parts, tools, and equipment. Equipto's design utilizes precision engineered components in a rugged design that will provide years of reliable performance. 400 pound capacity drawers; 100%drawer extension; one piece welded frames, fork lift channels on base of cabinet, 27-3/4" depth, 59" height.

Drawer Size and Divider type:

  • (3) 3" Type H
  • (3) 4.5" Type H
  • (2) 6" Type H
  • (1) 7.5" Type H
  • (1) 12" Type H

PRICE
$4,999.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
4999.00
Buy 6 units - 10 units
4749.00Save $250.00 (5%)
Buy 11+ units
4599.00Save $400.00 (8%)
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Depth27-3/4 in
Height59 in
Weight702.5 lbs
Drawer Weight Capacity400 lbs

Product Details

Lock TypeNo Lock
TypeStationary
ColorRegal Blue
Drawer MaterialSteel
DividersIncluded
Number of Drawers10
Cabinet TypeFull Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part Number4484H-BL
Drawer Quantity (Drawer Height)3(3"), 3(4-1/2"), 2(6"), 1(7-1/2"), 1(12")
Base TypeForkliftable Frame
BrandEquipto

Warranty

WarrantyLifetime