Drawer Size and Divider type:
- (12) 4.5" Type H
Weights & Dimensions
| Width | 45 in |
| Depth | 27-3/4 in |
| Height | 59 in |
| Weight | 806.5 lbs |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Stationary |
| Color | Regal Blue |
| Drawer Material | Steel |
| Dividers | Included |
| Number of Drawers | 12 |
| Cabinet Type | Full Height |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | 4481H-4101-BL |
| Drawer Quantity (Drawer Height) | 12(4-1/2") |
| Base Type | Forkliftable Frame |
| Brand | Equipto |
Warranty
| Warranty | Lifetime |