Equipto 45"W Modular Cabinet 44"H, 13 Drawers No Divider, No Lock-Smooth Office Gray
Write a Review
|
Questions & Answers (0)
Product Description
Modular drawer cabinets provide a versatile system for high density storage of parts, tools, and equipment. Equipto's design utilizes precision engineered components in a rugged design that will provide years of reliable performance. 400 pound capacity drawers; 100%drawer extension; one piece welded frames, fork lift channels on base of cabinet, 27-3/4" depth, 44" height.
PRICE
$4,859.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 27-3/4 in |
| Height | 44 in |
| Weight | 683.7 lbs |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | No Lock |
| Type | Stationary |
| Color | Gray |
| Drawer Material | Steel |
| Dividers | Not Included |
| Number of Drawers | 13 |
| Cabinet Type | Counter Height |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | 4470-GY |
| Drawer Quantity (Drawer Height) | 13(3") |
| Base Type | Forkliftable Frame |
| Brand | Equipto |
Warranty
| Warranty | Lifetime |