Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB526747

MPN #: 4482H-4101-BK

Equipto 45"W Modular Cabinet 9 Drawers w/Dividers, 59"H & Lock-Textured Black

Product Description
Equipto 45"W Modular Cabinet 9 Drawers w/Dividers, 59"H & Lock-Textured Black

Modular drawer cabinets provide a versatile system for high density storage of parts, tools, and equipment. Equipto's design utilizes precision engineered components in a rugged design that will provide years of reliable performance. 400 pound capacity drawers; 100%drawer extension; one piece welded frames, fork lift channels on base of cabinet, 27-3/4" depth, 59" height.

Drawer Size and Divider type:

  • (9) 6" Type H

PRICE
$4,399.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy