Equipto Vg Closed Shelf Starter Unit - 36" W X 18"D X 84" H W/ 5 Shelves and 4 Drawers, Office Gray
Write a Review
|
Questions & Answers (0)
Product Description
Equipto Vg Closed Shelf Starter Unit - 3'W X 18"D X 7' H W/ 5 Shelves & 4 Drawers (2) 45" (2) 6" , Smooth Office Gray
V-Grip Shelving with Drawers - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; combine the best of drawer and shelving storage in one unit , bulk storage space for larger items is available on shelving and below drawers for small parts stored ergonomically in the "gold zone" between shoulders and knees ) for easy access. 100% drawer extension provides full drawer access, 200 lb (36" width) and 400 lb (36" and 48" width) capacities available. Exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white to enhance visibility.
V-Grip Shelving with Drawers - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; combine the best of drawer and shelving storage in one unit , bulk storage space for larger items is available on shelving and below drawers for small parts stored ergonomically in the "gold zone" between shoulders and knees ) for easy access. 100% drawer extension provides full drawer access, 200 lb (36" width) and 400 lb (36" and 48" width) capacities available. Exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white to enhance visibility.
PRICE
$1,539.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 84 in |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter |
| Shelf Capacity | 700 lbs |
| Color | Gray |
| Drawer Material | Steel |
| Number of Drawers | 4 |
| Number of Shelves | 5 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 4221VNS-GY |
| Drawer Quantity (Drawer Height) | (2) 4.5"; (2) 6" |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |