Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB504101

Nexel® 4 Shelf, Chrome Slant Wire Shelving Unit, Starter, 48"W x 18"D x 63"H

Product Description
Slant Shelf Merchandiser - 4-Shelf Unit
Ideal for Retail Display

This slant shelf storage unit allows maximum visibility and easy access. Rear loading design assures stock rotation. Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1" increments and have a 400 lb. capacity. Total unit capacity 1600 lbs. Includes 4 slanted shelves, two 54" front and two 63" rear posts. Shelves feature 4-1/4"H retaining lip front to keep contents in place. 45° angle slanted shelves provide easier storage and pick-up. Easy assembly.
PRICE
$325.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
325.95
Buy 3+ units
309.95Save $16.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height63 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeSlanted
Shelf Capacity400 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialSteel
Manufacturers Part Number504101
Unit TypeSlanted
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF