Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Equipto Vg Open Shelf Add On Unit -48" W X 18"D X 84" H W/ 5 Shelves, Smooth Office Gray

Equipto Vg Open Shelf Add On Unit -48" W X 18"D X 84" H W/ 5 Shelves, Smooth Office Gray

Item #: WBB521780

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $319.95

Save $16.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto Vg Open Shelf Starter Unit -48" W X 18"D X 84" H W/ 5 Shelves, Smooth Office Gray

Equipto Vg Open Shelf Starter Unit -48" W X 18"D X 84" H W/ 5 Shelves, Smooth Office Gray

Global Industrial™ Wide Span Rack 48Wx24Dx60H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx60H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Equipto Vg Bulk Rack 48"W X 15"D X 72"H Add-On W/Corrugated Steel Decking, Smooth Office Gray

Equipto Vg Bulk Rack 48"W X 15"D X 72"H Add-On W/Corrugated Steel Decking, Smooth Office Gray

Equipto Vg Bulk Rack 72"W X 24"D X 72"H Add-On W/No Decking, Textured Evergreen

Equipto Vg Bulk Rack 72"W X 24"D X 72"H Add-On W/No Decking, Textured Evergreen

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Durham 368-95 Wire Spool Rack, 4 Rod

Durham 368-95 Wire Spool Rack, 4 Rod

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 72"Wx24"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 72"Wx24"Dx72"H Starter

Equipto Vg Open Shelf Add On Unit -4'W X 18"D X 7'H W/ 5 Shelves, Smooth Office Gray

V-Grip Shelving - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white.

Weights & Dimensions

  • Depth 18 in
  • Width 48 in
  • Max Shelf Capacity 125 lbs. to 750 lbs.
  • Height 84 in

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 5
  • Type Add-On
  • Package Quantity 1
  • Brand Equipto
  • Material Steel
  • Warranty Limited Lifetime Warranty
  • Manufacturers Part Number 663W5A-GY
  • Shelf Capacity 440 lbs
  • Color Family Smooth Office Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Vg Open Shelf Add On Unit -48" W X 18"D X 84" H W/ 5 Shelves, Smooth Office Gray

Equipto Vg Open Shelf Add On Unit -48" W X 18"D X 84" H W/ 5 Shelves, Smooth Office Gray

Item #: WBB521780

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant