Crayola® Erasable Colored Pencils, Assorted, 24/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Erasable colored pencils allow students to achieve quality finished projects knowing they can erase and redo strokes without starting over. Make changes and corrections anytime. Thick, 3.3mm lead lays down smooth, even color with no white spaces. Presharpened points stay sharp longer and sharpen easily. Pencils are certified AP nontoxic.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$10.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lead Diameter | 3.3 mm |
Product Details
| Supply Type | Drawing Supplies |
| Style | Colored Pencil |
| Art Supply Type | Colored Pencil |
| Package Quantity | 24/Pack |
| Description | Erasable Colored Pencil |
| Color | Assorted |
| Lead Color Family | Assorted |
| Manufacturers Part Number | 682424 |
| Barrel Color Family | Assorted |
| Age Recommendation | 6+ |
| Brand | Crayola |