Crayola® Erasable Colored Woodcase Pencils, 3.3 mm, 12 Assorted Colors/Set
Write a Review
|
Questions & Answers (0)
Product Description
No more smudges or ripped paper Built-in erasers allow you to correct mistakes and make changes anytime Bright colors and smooth laydown ensure first-rate quality. Fun barrel graphics make it easy to differentiate erasable versus regular colored pencils.
Colors Included: Yellow, Orange, Red Orange, Red, Yellow Green, Green, Sky Blue, Blue, Violet, Light Brown, Brown, Black.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Colors Included: Yellow, Orange, Red Orange, Red, Yellow Green, Green, Sky Blue, Blue, Violet, Light Brown, Brown, Black.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Lead Diameter | 3.3 mm |
Product Details
| Supply Type | Drawing Supplies |
| Color | Assorted |
| Age Recommendation | 6+ |
| Style | Colored Pencil |
| Package Quantity | 12/Pack |
| Description | Erasable Colored Woodcase Pencils |
| Lead Color Family | Assorted |
| Manufacturers Part Number | 684412 |
| Barrel Color Family | Assorted |
| Lead Degree Hardness | Soft |
| Brand | Crayola |