Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1637260

MPN #: PM2628

AT-A-GLANCE® Erasable Vertical/Horizontal Wall Planner, 24 x 36, 12-Month (Jan to Dec): 2026

Product Description
Reversible: Horizontal or vertical layout. Write-on/wipe-off surface for use with wet-erase markers. Bold, large, easy-to-read print on bright white background.

Features:
  • Size: 24" x 36"
  • Calendar Term: 12-Month (Jan.-Dec.)
  • Side One: Vertical Yearly (January-December)
  • Side One Block Size: 1-5/8" x 1-5/8".
  • Side Two: Horizontal yearly (January-December)
  • Side Two Block Size: 1-1/4" x 1-7/8"
  • Wet-erase marker included.



PRICE
$37.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-7/8 in
Width24 in
Height36 in
Size24 x 36

Product Details

TypeWall Calendar
ColorMulti-colored
Calendar Term12 Month
Month TermJan.-Dec.
Page Format12 Block Months
DescriptionErasable Vertical/Horizontal Wall Planner
Date FormatYearly
Package Quantity1
Manufacturers Part NumberPM2628
BrandAt-A-Glance