Pentel® Eraser Refill, Nonabrasive, 2/PK, White
Write a Review
|
Questions & Answers (0)
Product Description
Pentel Clic Eraser Refills
Refill is designed for use with Pentel's retractable, pen-shaped Clic Eraser. Nonabrasive eraser won't scratch or smear surface.
Refill is designed for use with Pentel's retractable, pen-shaped Clic Eraser. Nonabrasive eraser won't scratch or smear surface.
PRICE
$2.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 2/3 in |
| Height | 1/5 in |
Product Details
| Type | Eraser |
| Package Quantity | 2/Pack |
| Description | Clic Eraser Refills |
| Color | White |
| Manufacturers Part Number | ZER2BPK6 |
| Brand | Pentel |
Warranty
| Warranty | Lifetime Limited |