Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wearwell

Model # :WBB2182053

MPN #: 553.78x18x18BK-CS10

Wearwell® ErgoDeck® Integrated Open Cleats 7/8" Thick 1.5' x 1.5' Black - Case of 10

Product Description
Wearwell ErgoDeck w/Integrated No-Slip Open Cleats, 7/8in Thick, 18 x 18, Black, Case of 10

This non-slip flooring is engineered to deliver exceptional traction in even the most extreme environments. The patented LockSafe® Positive Interlocking System delivers secure connections but can be unlocked as needed for replacement or repositioning. The optional 6" side safety ramps and corners have countersunk holes for semi-permanent installation.

PRICE
$375.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
375.95
Buy 6 units - 10 units
359.95Save $16.00 (4%)
Buy 11+ units
345.95Save $30.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 ft
Width1-1/2 ft
Weight51 lbs
Size per Modular Piece18 x 18 in
Thickness7/8 in

Product Details

TypeInterlocking
Wet/Damp/Dry RatingDry & Wet
Component TypeMat Tile
ColorBlack
Surface MaterialVinyl
SeriesErgoDeck No-Slip Drainage
Border Color FamilyBlack
ESDNo
Backing MaterialVinyl
PatternDrainage Grid w/No-Slip Cleats
ModularYes
EdgeStraight
AntimicrobialNo
Package Quantity10
Manufacturers Part Number553.78x18x18BK-CS10
Slip ResistantYes
BrandWearwell