- CLEAN & DURABLE - The tight weave of Berber makes it durable enough to withstand heavy foot traffic while scraping dirt and moisture from shoes to minimize tracking
- ECO-FRIENDLY - These mats are made with PET (polyethylene terephthalate), a type of polyester yarn that features 85% recycled content reclaimed from plastic drink bottles
- EASY TO CLEAN - PET fabric is naturally resistant to staining
- ATTRACTIVE - The loop pile "berber" construction features a hobnail design for an upscale look
- SAFE - Durable rubber backing helps keep the mat in place to minimize slipping hazards
Please note that mat size is approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.
Model # :WB670678EC
MPN #: 2383068020
Colorstar® Impressions Custom Logo Mat, 68 Mil Thickness, 6' x 8'
Write a Review
|
Questions & Answers (0)
Product Description
These Custom Mats are eco friendly, easy to clean and attractive, while all being made in the USA. There are 56 standard color options to choose from. All mats include a universal cleated rubber backing (for placement on carpeted or hard surfaces)
These mats are intended for indoor or outdoor covered use; not intended for use in direct sunlight as fading will occur
PRICE
$903.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 6 ft |
| Weight | 28.8 lbs |
| Thickness | 5/16 in |
Product Details
| Type | Custom Art |
| Color | Custom |
| Surface Material | PET |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Custom Artwork |
| Modular | No |
| Indoor/Outdoor | Indoor/Outdoor |
| Traffic | Light to Heavy Duty |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Environmental Conditions | Home & Office, Restaurant, Retail |