- Neoprene
- Ambidextrous
- Black
Ergodyne® 620 Knee Sleeve; Open Patella/Spiral Stays, Black, Medium
Write a Review
|
Questions & Answers (0)
Product Description
Knee Sleeve; Open Patella/Spiral Stays: Contoured design conforms to the body's natural shape. Neoprene four-way stretch fabric provides uniform support and warmth.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
Product Details
| Style | Open Patella |
| Type | Knee Sleeve With Stays |
| Material | Neoprene |
| Package Quantity | 1 |
| Description | Sleeve; Open Patella/Spiral Stays |
| Color | Black |
| Manufacturers Part Number | 16543 |
| Cap Material | Perforated Neoprene |
| Fits | 14 - 15" |
| Brand | Ergodyne |